Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threaded Cap, Red, LDPE, 5000 PK

  • Mfr # CD-8 092501HB

  • Zoro # G2691362


product price: $382.99
/pk 5000, $0.08/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Maximum Continuous Temperature
150 Degrees F
Includes Tear Tab
No
Includes Pull Tab
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD-8 092501HB
Zoro #
G2691362
UPC #
-
Country of Origin
United States

Dimensions

Fits Tube Size
1/2 in
Overall Length
0.57 in
Fits Thread Size
3/4 in - 16
For Tube Size
1/2 in
For Thread Size
3/4"-16
Inside Diameter
0.5 in

Details

Item
Threaded Cap
Color
Red
Material
LDPE
Maximum Continuous Temperature
150 Degrees F
Includes Tear Tab
No
Includes Pull Tab
No
Includes Flange
No
Shape
Round
Cap Top Style
Flat
For Fitting Type
JIC
Maximum Intermittent Temperature
175 Degrees F
Number of Knurls
6
Series
CD
Features
Knurled for Ease of Application
Hardness
Shore D: 41-46, R10
For Use With
Flared JIC Fittings
Service Temperature - Minimum
-94 Degrees F
For Thread Type
Flared JIC
Service Temperature - Maximum
175 Degrees F
End Type
Closed
Standards
IATF 16949, ISO 13485, ISO 14001, ISO 9001

Description

Threaded Cap, Series CD, Material LDPE, Color Red, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.