Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threaded Cap, Red, LDPE 5000 PK

  • Mfr # CD-TC-42 TC42Q2

  • Zoro # G2698636


product price: $305.99
/pk 5000, $0.06/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Includes Tear Tab
No
Features
Knurled for Ease of Application
Number of Knurls
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD-TC-42 TC42Q2
Zoro #
G2698636
UPC #
-
Country of Origin
United States

Dimensions

Fits Tube Size
5/16 in
Overall Length
0.88 in
Fits Thread Size
1/2 in - 20
Inside Diameter
0.3125 in

Details

Item
Threaded Cap
Color
Red
Material
LDPE
Includes Tear Tab
No
Features
Knurled for Ease of Application
Number of Knurls
6
Includes Pull Tab
No
Includes Flange
No
Series
CD
Maximum Continuous Temperature
150 Degrees F
For Fitting Type
JIC
Shape
Round
Hardness
Shore D: 41-46, R10
Maximum Intermittent Temperature
175 Degrees F
Cap Top Style
Flat

Description

Threaded Cap, CD Series, Fits Tube Size 5/16 in, Fits Thread Size 1/2 in - 20, Includes Pull Tab No, Cap Top Style Flat, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.