Threaded Cap, Red, LDPE 5000 PK
Mfr # CD-TC-63 TC63Q1
Zoro # G2698362
product price: $313.99
/pk 5000, $0.06/ea
Free Shipping & Returns
Key Features
Color
Red
Material
LDPE
Number of Knurls
6
Includes Pull Tab
No
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CD-TC-63 TC63Q1
Zoro #
G2698362
UPC #
-
Country of Origin
United States
Dimensions
Fits Thread Size
5/8 in - 18
Overall Length
0.75 in
Fits Tube Size
3/8 in
Inside Diameter
0.375 in
Details
Item
Threaded Cap
Color
Red
Material
LDPE
Number of Knurls
6
Includes Pull Tab
No
Shape
Round
Includes Flange
No
Cap Top Style
Flat
Series
CD
Hardness
Shore D: 41-46, R10
Maximum Continuous Temperature
150 Degrees F
Includes Tear Tab
No
For Fitting Type
JIC
Maximum Intermittent Temperature
175 Degrees F
Features
Knurled for Ease of Application
Description
Threaded Cap, CD Series, Fits Tube Size 3/8 in, Fits Thread Size 5/8 in - 18, Includes Pull Tab No, Cap Top Style Flat, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.