Threaded Cap, Red, LDPE 5000 PK
Mfr # CD-TC-9 TC91EKE
Zoro # G2699001
product price: $395.99
/pk 5000, $0.08/ea
Free Shipping & Returns
Key Features
Color
Red
Material
LDPE
Hardness
Shore D: 41-46, R10
Fits Thread Size
3/4 in - 20
Series
CD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CD-TC-9 TC91EKE
Zoro #
G2699001
UPC #
-
Country of Origin
United States
Dimensions
Fits Thread Size
3/4 in - 20
Overall Length
0.5 in
Details
Item
Threaded Cap
Color
Red
Material
LDPE
Hardness
Shore D: 41-46, R10
Series
CD
Cap Top Style
Flat
Maximum Continuous Temperature
150 Degrees F
Shape
Round
Maximum Intermittent Temperature
175 Degrees F
Features
Knurled for Ease of Application
Includes Tear Tab
No
Includes Pull Tab
No
For Fitting Type
JIC
Number of Knurls
6
Includes Flange
No
Description
Threaded Cap, CD Series, Fits Thread Size 3/4 in - 20, Includes Pull Tab No, Cap Top Style Flat, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.