Threaded Cap, Red, LDPE 700 PK
Mfr # CD-TC-21 TC21Q1
Zoro # G2698268
product price: $225.99
/pk 700, $0.32/ea
Free Shipping & Returns
Key Features
Color
Red
Material
LDPE
Maximum Intermittent Temperature
175 Degrees F
Cap Top Style
Flat
Includes Pull Tab
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CD-TC-21 TC21Q1
Zoro #
G2698268
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1 in
Fits Thread Size
1-7/8 in - 12
Fits Tube Size
1 1/2 in
Inside Diameter
1.5 in
Details
Item
Threaded Cap
Color
Red
Material
LDPE
Maximum Intermittent Temperature
175 Degrees F
Cap Top Style
Flat
Includes Pull Tab
No
For Fitting Type
JIC
Features
Knurled for Ease of Application
Hardness
Shore D: 41-46, R10
Shape
Round
Includes Tear Tab
No
Series
CD
Maximum Continuous Temperature
150 Degrees F
Includes Flange
No
Number of Knurls
8
Description
Threaded Cap, CD Series, Fits Tube Size 1 1/2 in, Fits Thread Size 1-7/8 in - 12, Includes Pull Tab No, Cap Top Style Flat, Package Quantity 700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.