Threaded Caps Flared JIC Fittings, PK 25
Mfr # CD-10
Zoro # G411929003
product price: $5.15
/pk 25, $0.21/eaKey Features
End Type
Closed
Color
Red
Material
LDPE
Service Temperature - Maximum
175 Degrees F
For Thread Type
Flared JIC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CD-10
Zoro #
G411929003
UPC #
-
Country of Origin
United States
Dimensions
For Thread Size
7/8"-14
Overall Length
0.68 in
Inside Diameter
0.63 in
Details
Item
Threaded Plastic Caps for Flared JIC Fittings
End Type
Closed
Color
Red
Material
LDPE
Service Temperature - Maximum
175 Degrees F
For Thread Type
Flared JIC
Service Temperature - Minimum
-94 Degrees F
Description
Threaded Plastic Caps for Flared JIC Fittings, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.