Zoro Homepage

Threaded Caps Flared JIC Fittings, PK 25

  • Mfr # CD-3

  • Zoro # G611929087


product price: $4.45
/pk 25, $0.18/ea

Key Features

Material
LDPE
Color
Red
End Type
Closed
For Thread Type
Flared JIC
Service Temperature - Maximum
175 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD-3
Zoro #
G611929087
UPC #
-
Country of Origin
United States

Dimensions

For Thread Size
3/8"-24
Inside Diameter
0.19 in
Overall Length
0.47 in

Details

Material
LDPE
Color
Red
Item
Threaded Plastic Caps for Flared JIC Fittings
End Type
Closed
For Thread Type
Flared JIC
Service Temperature - Maximum
175 Degrees F
Service Temperature - Minimum
-94 Degrees F

Description

Threaded Plastic Caps for Flared JIC Fittings, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.