Threaded Caps Flared JIC Fittings, PK 25
Mfr # CD-4
Zoro # G811929184
product price: $4.55
/pk 25, $0.18/eaKey Features
Material
LDPE
Color
Red
End Type
Closed
Service Temperature - Maximum
175 Degrees F
For Thread Type
Flared JIC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CD-4
Zoro #
G811929184
UPC #
-
Country of Origin
United States
Dimensions
For Thread Size
7/16"-20
Overall Length
0.47 in
Inside Diameter
0.25 in
Details
Material
LDPE
Color
Red
End Type
Closed
Item
Threaded Plastic Caps for Flared JIC Fittings
Service Temperature - Maximum
175 Degrees F
For Thread Type
Flared JIC
Service Temperature - Minimum
-94 Degrees F
Description
Threaded Plastic Caps for Flared JIC Fittings, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.