Threaded Caps Flared JIC Fittings, PK 25
Mfr # CD-5
Zoro # G811929207
product price: $9.15
/pk 25, $0.37/eaKey Features
Color
Red
End Type
Closed
Material
LDPE
Service Temperature - Maximum
175 Degrees F
For Thread Type
Flared JIC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CD-5
Zoro #
G811929207
UPC #
-
Country of Origin
United States
Dimensions
For Thread Size
1/2"-20
Overall Length
0.47 in
Inside Diameter
0.31 in
Details
Color
Red
End Type
Closed
Item
Threaded Plastic Caps for Flared JIC Fittings
Material
LDPE
Service Temperature - Maximum
175 Degrees F
For Thread Type
Flared JIC
Service Temperature - Minimum
-94 Degrees F
Description
Threaded Plastic Caps for Flared JIC Fittings, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.