Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threaded Plug, Red, HDPE 100 PK

  • Mfr # PD-HF-28 HDPE QHF281KK1

  • Zoro # G2679499


product price: $172.99
/pk 100, $1.73/ea
Free Shipping & Returns

Key Features

Color
Red
Material
HDPE
Features
Flared Fitting, Knurled
Standards
NAS 815, NAS 833
Maximum Continuous Temperature
165 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-HF-28 HDPE QHF281KK1
Zoro #
G2679499
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
2.47 in
Flange Thickness
0.38 in

Details

Item
Threaded Plug
Color
Red
Material
HDPE
Features
Flared Fitting, Knurled
Standards
NAS 815, NAS 833
Maximum Continuous Temperature
165 Degrees F
Hardness
Shore D: 60 to 70
Includes Flange
Yes
Series
PD
Maximum Intermittent Temperature
215 Degrees F

Description

Threaded Plug, PD Series, HDPE, Red, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.