Threaded Plug, Red, HDPE 1000 PK
Mfr # P-18 99191148
Zoro # G2674571
product price: $199.99
/pk 1000, $0.20/ea
Free Shipping & Returns
Key Features
Color
Red
Material
HDPE
Maximum Continuous Temperature
165 Degrees F
Series
P
Includes Flange
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P-18 99191148
Zoro #
G2674571
UPC #
-
Country of Origin
United States
Details
Item
Threaded Plug
Color
Red
Material
HDPE
Maximum Continuous Temperature
165 Degrees F
Series
P
Includes Flange
No
Hardness
Shore D: 60 to 70
Features
Designed to Keep Out Moisture, Dirt and Other Contaminants in Pipe Fittings.
Maximum Intermittent Temperature
215 Degrees F
Description
Threaded Plug, P Series, HDPE, Red, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.