Threaded Plug, Red, HDPE 1000 PK
Mfr # P-68B 194406HB
Zoro # G2674039
product price: $231.99
/pk 1000, $0.23/ea
Free Shipping & Returns
Key Features
Color
Red
Material
HDPE
Features
Designed to Keep Out Moisture, Dirt and Other Contaminants in Pipe Fittings.
Maximum Intermittent Temperature
215 Degrees F
Includes Flange
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P-68B 194406HB
Zoro #
G2674039
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
1.31 in
Details
Item
Threaded Plug
Color
Red
Material
HDPE
Features
Designed to Keep Out Moisture, Dirt and Other Contaminants in Pipe Fittings.
Maximum Intermittent Temperature
215 Degrees F
Includes Flange
No
Series
P
Hardness
Shore D: 60 to 70
Maximum Continuous Temperature
165 Degrees F
Description
Threaded Plug, P Series, HDPE, Red, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.