Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threaded Plug, Red, HDPE 1000 PK

  • Mfr # P-88H 195506HB

  • Zoro # G2675280


product price: $395.99
/pk 1000, $0.40/ea
Free Shipping & Returns

Key Features

Color
Red
Material
HDPE
Includes Flange
No
Maximum Intermittent Temperature
215 Degrees F
Maximum Continuous Temperature
165 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-88H 195506HB
Zoro #
G2675280
UPC #
-
Country of Origin
United States

Details

Item
Threaded Plug
Color
Red
Material
HDPE
Includes Flange
No
Maximum Intermittent Temperature
215 Degrees F
Maximum Continuous Temperature
165 Degrees F
Series
P
Hardness
Shore D: 60 to 70
Features
Designed to Keep Out Moisture, Dirt and Other Contaminants in Pipe Fittings.

Description

Threaded Plug, P Series, HDPE, Red, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.