Zoro Homepage

Threaded Plug, Red, HDPE 1000 PK

  • Mfr # PD-160 HDPE 205406HB

  • Zoro # G2668630


product price: $140.99
/pk 1000, $0.14/ea
Free Shipping & Returns

Key Features

Color
Red
Material
HDPE
Includes Flange
Yes
Standards
NAS 815, NAS 833
Overall Diameter
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-160 HDPE 205406HB
Zoro #
G2668630
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
1.5 in
Flange Thickness
0.25 in

Details

Item
Threaded Plug
Color
Red
Material
HDPE
Includes Flange
Yes
Standards
NAS 815, NAS 833
Hardness
Shore D: 60 to 70
Series
PD
Features
Flared Fitting, Knurled
Maximum Intermittent Temperature
215 Degrees F
Maximum Continuous Temperature
165 Degrees F

Description

Threaded Plug, PD Series, HDPE, Red, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.