Zoro Homepage

Threaded Plug, Red, HDPE 1000 PK

  • Mfr # PD-50 HDPE 99192509

  • Zoro # G2677408


product price: $187.99
/pk 1000, $0.19/ea
Free Shipping & Returns

Key Features

Color
Red
Material
HDPE
Overall Diameter
0.68 in
Maximum Continuous Temperature
165 Degrees F
Standards
NAS 815, NAS 833
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-50 HDPE 99192509
Zoro #
G2677408
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
0.68 in
Flange Thickness
0.25 in

Details

Item
Threaded Plug
Color
Red
Material
HDPE
Maximum Continuous Temperature
165 Degrees F
Standards
NAS 815, NAS 833
Maximum Intermittent Temperature
215 Degrees F
Includes Flange
Yes
Series
PD
Hardness
Shore D: 60 to 70
Features
Flared Fitting, Knurled

Description

Threaded Plug, PD Series, HDPE, Red, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.