Threaded Plug, Red, HDPE, 1000 PK
Mfr # PD-60 HDPE 99192510
Zoro # G2677030
product price: $236.99
/pk 1000, $0.24/ea
Free Shipping & Returns
Key Features
Color
Red
Material
HDPE
Flange Thickness
0.25 in
Overall Diameter
0.81 in
Series
PD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD-60 HDPE 99192510
Zoro #
G2677030
UPC #
-
Country of Origin
United States
Dimensions
Flange Thickness
0.25 in
Overall Diameter
0.81 in
For Tube Size
3/8 in
Height
0.75 in
For Thread Size
9/16"-18
For Dash Size
-6
End Outside Diameter
0.81 in
End Thickness
0.25 in
Details
Item
Threaded Plug
Color
Red
Material
HDPE
Series
PD
Features
Flared Fitting, Knurled
Includes Flange
Yes
Maximum Continuous Temperature
165 Degrees F
Hardness
Shore D: 60 to 70
Maximum Intermittent Temperature
215 Degrees F
Standards
IATF 16949, ISO 13485, ISO 14001, ISO 9001
For Use With
Flared JIC Fittings
For Thread Type
Flared JIC
Service Temperature - Maximum
215 Degrees F
Service Temperature - Minimum
0 Degrees F
Description
Threaded Plug, Series PD, Material HDPE, Color Red, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.