Zoro Homepage

Threaded Plug, Red, HDPE 1200 PK

  • Mfr # PD-HF-18 HDPE HF181KK1

  • Zoro # G2678476


product price: $161.99
/pk 1200, $0.13/ea
Free Shipping & Returns

Key Features

Color
Red
Material
HDPE
Flange Thickness
0.25 in
Series
PD
Includes Flange
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-HF-18 HDPE HF181KK1
Zoro #
G2678476
UPC #
-
Country of Origin
United States

Dimensions

Flange Thickness
0.25 in
Overall Diameter
1.5 in

Details

Item
Threaded Plug
Color
Red
Material
HDPE
Series
PD
Includes Flange
Yes
Maximum Continuous Temperature
165 Degrees F
Maximum Intermittent Temperature
215 Degrees F
Features
Flared Fitting, Knurled
Hardness
Shore D: 60 to 70
Standards
NAS 815, NAS 833

Description

Threaded Plug, PD Series, HDPE, Red, Package Quantity 1200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.