Threaded Plug, Red, HDPE 1500 PK
Mfr # PD-HF-17 HDPE HF171KK1
Zoro # G2677572
product price: $166.99
/pk 1500, $0.11/ea
Free Shipping & Returns
Key Features
Color
Red
Material
HDPE
Hardness
Shore D: 60 to 70
Maximum Continuous Temperature
165 Degrees F
Series
PD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD-HF-17 HDPE HF171KK1
Zoro #
G2677572
UPC #
-
Country of Origin
United States
Dimensions
Flange Thickness
0.25 in
Overall Diameter
1.41 in
Details
Item
Threaded Plug
Color
Red
Material
HDPE
Hardness
Shore D: 60 to 70
Maximum Continuous Temperature
165 Degrees F
Series
PD
Maximum Intermittent Temperature
215 Degrees F
Includes Flange
Yes
Standards
NAS 815, NAS 833
Features
Flared Fitting, Knurled
Description
Threaded Plug, PD Series, HDPE, Red, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.