Threaded Plug, Red, HDPE 200 PK
Mfr # P-68V 99191159
Zoro # G2676586
product price: $167.99
/pk 200, $0.84/ea
Free Shipping & Returns
Key Features
Color
Red
Material
HDPE
Maximum Intermittent Temperature
215 Degrees F
Maximum Continuous Temperature
165 Degrees F
Series
P
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P-68V 99191159
Zoro #
G2676586
UPC #
-
Country of Origin
United States
Details
Item
Threaded Plug
Color
Red
Material
HDPE
Maximum Intermittent Temperature
215 Degrees F
Maximum Continuous Temperature
165 Degrees F
Series
P
Features
Designed to Keep Out Moisture, Dirt and Other Contaminants in Pipe Fittings.
Hardness
R: 50-85
Includes Flange
Yes
Description
Threaded Plug, P Series, HDPE, Red, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.