Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threaded Plug, Red, HDPE 225 PK

  • Mfr # PD-HF-32 HDPE HF321KK1

  • Zoro # G2680381


product price: $181.99
/pk 225, $0.81/ea
Free Shipping & Returns

Key Features

Color
Red
Material
HDPE
Series
PD
Features
Flared Fitting, Knurled
Maximum Continuous Temperature
165 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-HF-32 HDPE HF321KK1
Zoro #
G2680381
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
3.09 in
Flange Thickness
0.38 in

Details

Item
Threaded Plug
Color
Red
Material
HDPE
Series
PD
Features
Flared Fitting, Knurled
Maximum Continuous Temperature
165 Degrees F
Maximum Intermittent Temperature
215 Degrees F
Standards
NAS 815, NAS 833
Includes Flange
Yes
Hardness
Shore D: 60 to 70

Description

Threaded Plug, PD Series, HDPE, Red, Package Quantity 225

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.