Threaded Plug, Red, HDPE 250 PK
Mfr # PD-HF-30 HDPE HF301KK1
Zoro # G2678169
product price: $186.99
/pk 250, $0.75/ea
Free Shipping & Returns
Key Features
Color
Red
Material
HDPE
Hardness
Shore D: 60 to 70
Maximum Intermittent Temperature
215 Degrees F
Features
Flared Fitting, Knurled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD-HF-30 HDPE HF301KK1
Zoro #
G2678169
UPC #
-
Country of Origin
United States
Dimensions
Flange Thickness
0.38 in
Overall Diameter
2.75 in
Details
Item
Threaded Plug
Color
Red
Material
HDPE
Hardness
Shore D: 60 to 70
Maximum Intermittent Temperature
215 Degrees F
Features
Flared Fitting, Knurled
Series
PD
Includes Flange
Yes
Standards
NAS 815, NAS 833
Maximum Continuous Temperature
165 Degrees F
Description
Threaded Plug, PD Series, HDPE, Red, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.