Threaded Plug, Red, HDPE, 2500 PK
Mfr # PD-100 HDPE 204106HB
Zoro # G2668378
product price: $235.99
/pk 2500, $0.09/ea
Free Shipping & Returns
Key Features
Color
Red
Material
HDPE
Flange Thickness
0.25 in
Maximum Continuous Temperature
165 Degrees F
Features
Flared Fitting, Knurled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD-100 HDPE 204106HB
Zoro #
G2668378
UPC #
-
Country of Origin
United States
Dimensions
Flange Thickness
0.25 in
Overall Diameter
1.06 in
For Tube Size
5/8 in
For Thread Size
7/8"-14
Height
1.12 in
For Dash Size
-10
End Outside Diameter
1.06 in
End Thickness
0.25 in
Details
Item
Threaded Plug
Color
Red
Material
HDPE
Maximum Continuous Temperature
165 Degrees F
Features
Flared Fitting, Knurled
Standards
IATF 16949, ISO 13485, ISO 14001, ISO 9001
Maximum Intermittent Temperature
215 Degrees F
Includes Flange
Yes
Hardness
Shore D: 60 to 70
Series
PD
For Use With
Flared JIC Fittings
Service Temperature - Maximum
215 Degrees F
For Thread Type
Flared JIC
Service Temperature - Minimum
0 Degrees F
Description
Threaded Plug, Series PD, Material HDPE, Color Red, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.