Zoro Homepage

Threaded Plug, Red, HDPE 2500 PK

  • Mfr # PD-110 HDPE 204406HB

  • Zoro # G2666871


product price: $1,435.99
/pk 2500, $0.57/ea
Free Shipping & Returns

Key Features

Color
Red
Material
HDPE
Hardness
Shore D: 60 to 70
Includes Flange
Yes
Maximum Intermittent Temperature
215 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-110 HDPE 204406HB
Zoro #
G2666871
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
1.12 in
Flange Thickness
0.25 in

Details

Item
Threaded Plug
Color
Red
Material
HDPE
Hardness
Shore D: 60 to 70
Includes Flange
Yes
Maximum Intermittent Temperature
215 Degrees F
Features
Flared Fitting, Knurled
Standards
NAS 815, NAS 833
Maximum Continuous Temperature
165 Degrees F
Series
PD

Description

Threaded Plug, PD Series, HDPE, Red, Package Quantity 2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.