Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threaded Plug, Red, HDPE 300 PK

  • Mfr # PD-HF-17 HDPE QHF171KK1

  • Zoro # G2680409


product price: $97.35
/pk 300, $0.32/ea
Free Shipping & Returns

Key Features

Color
Red
Material
HDPE
Flange Thickness
0.25 in
Features
Flared Fitting, Knurled
Standards
NAS 815, NAS 833
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-HF-17 HDPE QHF171KK1
Zoro #
G2680409
UPC #
-
Country of Origin
United States

Dimensions

Flange Thickness
0.25 in
Overall Diameter
1.41 in

Details

Item
Threaded Plug
Color
Red
Material
HDPE
Features
Flared Fitting, Knurled
Standards
NAS 815, NAS 833
Includes Flange
Yes
Hardness
Shore D: 60 to 70
Series
PD
Maximum Continuous Temperature
165 Degrees F
Maximum Intermittent Temperature
215 Degrees F

Description

Threaded Plug, PD Series, HDPE, Red, Package Quantity 300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.