Zoro Homepage

Threaded Plug, Red, HDPE 3000 PK

  • Mfr # P-48C 193806HB

  • Zoro # G2674617


product price: $840.99
/pk 3000, $0.28/ea
Free Shipping & Returns

Key Features

Color
Red
Material
HDPE
Series
P
Hardness
Shore D: 60 to 70
Overall Diameter
1.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-48C 193806HB
Zoro #
G2674617
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
1.04 in

Details

Item
Threaded Plug
Color
Red
Material
HDPE
Series
P
Hardness
Shore D: 60 to 70
Features
Designed to Keep Out Moisture, Dirt and Other Contaminants in Pipe Fittings.
Includes Flange
No
Maximum Continuous Temperature
165 Degrees F
Maximum Intermittent Temperature
215 Degrees F

Description

Threaded Plug, P Series, HDPE, Red, Package Quantity 3000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.