Threaded Plug, Red, HDPE 45 PK
Mfr # PD-HF-32 HDPE QHF321KK1
Zoro # G2683330
product price: $106.99
/pk 45, $2.38/ea
Free Shipping & Returns
Key Features
Color
Red
Material
HDPE
Series
PD
Maximum Continuous Temperature
165 Degrees F
Includes Flange
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD-HF-32 HDPE QHF321KK1
Zoro #
G2683330
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
3.09 in
Flange Thickness
0.38 in
Details
Item
Threaded Plug
Color
Red
Material
HDPE
Series
PD
Maximum Continuous Temperature
165 Degrees F
Includes Flange
Yes
Standards
NAS 815, NAS 833
Maximum Intermittent Temperature
215 Degrees F
Hardness
Shore D: 60 to 70
Features
Flared Fitting, Knurled
Description
Threaded Plug, PD Series, HDPE, Red, Package Quantity 45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.