Threaded Plug, Red, HDPE 500 PK
Mfr # PD-HF-26 HDPE HF261KK1
Zoro # G2677870
product price: $216.99
/pk 500, $0.43/ea
Free Shipping & Returns
Key Features
Color
Red
Material
HDPE
Standards
NAS 815, NAS 833
Series
PD
Includes Flange
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD-HF-26 HDPE HF261KK1
Zoro #
G2677870
UPC #
-
Country of Origin
United States
Dimensions
Flange Thickness
0.34 in
Overall Diameter
2.31 in
Details
Item
Threaded Plug
Color
Red
Material
HDPE
Standards
NAS 815, NAS 833
Series
PD
Includes Flange
Yes
Maximum Continuous Temperature
165 Degrees F
Features
Flared Fitting, Knurled
Hardness
Shore D: 60 to 70
Maximum Intermittent Temperature
215 Degrees F
Description
Threaded Plug, PD Series, HDPE, Red, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.