Zoro Homepage

Threaded Plug, Red, HDPE 5000 PK

  • Mfr # P-18B 191106HB

  • Zoro # G2673512


product price: $585.99
/pk 5000, $0.12/ea
Free Shipping & Returns

Key Features

Color
Red
Material
HDPE
Features
Designed to Keep Out Moisture, Dirt and Other Contaminants in Pipe Fittings.
Maximum Intermittent Temperature
215 Degrees F
Includes Flange
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-18B 191106HB
Zoro #
G2673512
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
0.56 in

Details

Item
Threaded Plug
Color
Red
Material
HDPE
Features
Designed to Keep Out Moisture, Dirt and Other Contaminants in Pipe Fittings.
Maximum Intermittent Temperature
215 Degrees F
Includes Flange
No
Series
P
Maximum Continuous Temperature
165 Degrees F
Hardness
Shore D: 60 to 70

Description

Threaded Plug, P Series, HDPE, Red, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.