Threaded Plug, Red, HDPE 5000 PK
Mfr # PD-50 HDPE 202306HB
Zoro # G2667547
product price: $330.99
/pk 5000, $0.07/ea
Free Shipping & Returns
Key Features
Color
Red
Material
HDPE
Features
Flared Fitting, Knurled
Flange Thickness
0.25 in
Series
PD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD-50 HDPE 202306HB
Zoro #
G2667547
UPC #
-
Country of Origin
United States
Dimensions
Flange Thickness
0.25 in
Overall Diameter
0.68 in
Details
Item
Threaded Plug
Color
Red
Material
HDPE
Features
Flared Fitting, Knurled
Series
PD
Includes Flange
Yes
Maximum Continuous Temperature
165 Degrees F
Maximum Intermittent Temperature
215 Degrees F
Standards
NAS 815, NAS 833
Hardness
Shore D: 60 to 70
Description
Threaded Plug, PD Series, HDPE, Red, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.