Zoro Homepage

Threaded Plug, Red, HDPE, 5000 PK

  • Mfr # PD-60 HDPE 202806HB

  • Zoro # G2668256


product price: $418.99
/pk 5000, $0.08/ea
Free Shipping & Returns

Key Features

Color
Red
Material
HDPE
Maximum Continuous Temperature
165 Degrees F
Maximum Intermittent Temperature
215 Degrees F
Standards
IATF 16949, ISO 13485, ISO 14001, ISO 9001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-60 HDPE 202806HB
Zoro #
G2668256
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
0.81 in
Flange Thickness
0.25 in
For Dash Size
-6
For Thread Size
9/16"-18
End Outside Diameter
0.81 in
Height
0.75 in
For Tube Size
3/8 in
End Thickness
0.25 in

Details

Item
Threaded Plug
Color
Red
Material
HDPE
Maximum Continuous Temperature
165 Degrees F
Maximum Intermittent Temperature
215 Degrees F
Standards
IATF 16949, ISO 13485, ISO 14001, ISO 9001
Series
PD
Features
Flared Fitting, Knurled
Includes Flange
Yes
Hardness
Shore D: 60 to 70
Service Temperature - Minimum
0 Degrees F
Service Temperature - Maximum
215 Degrees F
For Use With
Flared JIC Fittings
For Thread Type
Flared JIC

Description

Threaded Plug, Series PD, Material HDPE, Color Red, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.