Zoro Homepage

Threaded Plug, Red, HDPE, 5000 PK

  • Mfr # PD-65 HDPE 203006HB

  • Zoro # G2666731


product price: $398.99
/pk 5000, $0.08/ea
Free Shipping & Returns

Key Features

Color
Red
Material
HDPE
Standards
IATF 16949, ISO 13485, ISO 14001, ISO 9001
Includes Flange
Yes
Features
Flared Fitting, Knurled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-65 HDPE 203006HB
Zoro #
G2666731
UPC #
-
Country of Origin
United States

Dimensions

Flange Thickness
0.25 in
Overall Diameter
0.81 in
Height
0.84 in
For Tube Size
3/8 in
For Thread Size
5/8"-18
End Outside Diameter
0.81 in
End Thickness
0.25 in

Details

Item
Threaded Plug
Color
Red
Material
HDPE
Standards
IATF 16949, ISO 13485, ISO 14001, ISO 9001
Includes Flange
Yes
Features
Flared Fitting, Knurled
Maximum Continuous Temperature
165 Degrees F
Series
PD
Hardness
Shore D: 60 to 70
Maximum Intermittent Temperature
215 Degrees F
For Thread Type
Flared JIC
Service Temperature - Maximum
215 Degrees F
Service Temperature - Minimum
0 Degrees F
For Use With
Flared JIC Fittings

Description

Threaded Plug, Series PD, Material HDPE, Color Red, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.