Threaded Plug, Red, HDPE 700 PK
Mfr # P-128 196106HB
Zoro # G2675752
product price: $732.99
/pk 700, $1.05/ea
Free Shipping & Returns
Key Features
Color
Red
Material
HDPE
Features
Designed to Keep Out Moisture, Dirt and Other Contaminants in Pipe Fittings.
Includes Flange
No
Series
P
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P-128 196106HB
Zoro #
G2675752
UPC #
-
Country of Origin
United States
Details
Item
Threaded Plug
Color
Red
Material
HDPE
Features
Designed to Keep Out Moisture, Dirt and Other Contaminants in Pipe Fittings.
Includes Flange
No
Series
P
Maximum Continuous Temperature
165 Degrees F
Maximum Intermittent Temperature
215 Degrees F
Hardness
Shore D: 60 to 70
Description
Threaded Plug, P Series, HDPE, Red, Package Quantity 700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.