Threaded Plug, Red, High Density Polyethylene 1000 PK
Mfr # RPO-104 99191236
Zoro # G2677922
product price: $466.99
/pk 1000, $0.47/ea
Free Shipping & Returns
Key Features
Color
Red
Material
High Density Polyethylene
Overall Length
0.6 in
Maximum Intermittent Temperature
215 Degrees F
Includes Flange
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPO-104 99191236
Zoro #
G2677922
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0.6 in
Thread Length
17/50 in
Fits Thread Size
7/16 in
Outside Diameter
0.66 in
Details
Item
Threaded Plug
Color
Red
Material
High Density Polyethylene
Maximum Intermittent Temperature
215 Degrees F
Includes Flange
Yes
Maximum Continuous Temperature
165 Degrees F
Hardness
Shore D60 - 70
Thread Type
SAE
Number of Threads
20
Features
Easy to Install or Remove, Slotted 12-Point Head for Screwdriver, Socket or Wrench Tightening
Series
RPO Series
Description
Threaded Plug, RPO Series Series, Fits Thread Size 7/16 in, Outside Diameter 0.66 in, Overall Length 0.6 in, Includes Flange Yes, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.