Zoro Homepage

Threaded Plug, Red, High Density Polyethylene 1000 PK

  • Mfr # RPO-105 99191238

  • Zoro # G2678878


product price: $493.99
/pk 1000, $0.49/ea
Free Shipping & Returns

Key Features

Color
Red
Material
High Density Polyethylene
Includes Flange
Yes
Overall Length
0.64 in
Series
RPO Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPO-105 99191238
Zoro #
G2678878
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.64 in
Fits Thread Size
1/2 in
Outside Diameter
0.73 in
Thread Length
17/50 in

Details

Item
Threaded Plug
Color
Red
Material
High Density Polyethylene
Includes Flange
Yes
Series
RPO Series
Features
Easy to Install or Remove, Slotted 12-Point Head for Screwdriver, Socket or Wrench Tightening
Number of Threads
20
Maximum Continuous Temperature
165 Degrees F
Thread Type
SAE
Maximum Intermittent Temperature
215 Degrees F
Hardness
Shore D60 - 70

Description

Threaded Plug, RPO Series Series, Fits Thread Size 1/2 in, Outside Diameter 0.73 in, Overall Length 0.64 in, Includes Flange Yes, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.