Zoro Homepage

Threaded Plug, Red, High Density Polyethylene 1000 PK

  • Mfr # RPO-116 226306HB

  • Zoro # G2678038


product price: $407.99
/pk 1000, $0.41/ea
Free Shipping & Returns

Key Features

Color
Red
Material
High Density Polyethylene
Series
RPO Series
Maximum Continuous Temperature
165 Degrees F
Includes Flange
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPO-116 226306HB
Zoro #
G2678038
UPC #
-
Country of Origin
United States

Dimensions

Thread Length
61/100 in
Overall Length
0.94 in
Outside Diameter
1.74 in
Fits Thread Size
1 5/16 in

Details

Item
Threaded Plug
Color
Red
Material
High Density Polyethylene
Series
RPO Series
Maximum Continuous Temperature
165 Degrees F
Includes Flange
Yes
Thread Type
SAE
Hardness
Shore D60 - 70
Maximum Intermittent Temperature
215 Degrees F
Number of Threads
12
Features
Easy to Install or Remove, Slotted 12-Point Head for Screwdriver, Socket or Wrench Tightening

Description

Threaded Plug, RPO Series Series, Fits Thread Size 1 5/16 in, Outside Diameter 1.74 in, Overall Length 0.94 in, Includes Flange Yes, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.