Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threaded Plug, Red, High Density Polyethylene 1000 PK

  • Mfr # RPO-124 99192469

  • Zoro # G2680521


product price: $596.99
/pk 1000, $0.60/ea
Free Shipping & Returns

Key Features

Color
Red
Material
High Density Polyethylene
Fits Thread Size
1 7/8 in
Thread Length
31/50 in
Maximum Continuous Temperature
165 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPO-124 99192469
Zoro #
G2680521
UPC #
-
Country of Origin
United States

Dimensions

Fits Thread Size
1 7/8 in
Thread Length
31/50 in
Overall Length
0.96 in
Outside Diameter
2.42 in

Details

Item
Threaded Plug
Color
Red
Material
High Density Polyethylene
Maximum Continuous Temperature
165 Degrees F
Thread Type
SAE
Maximum Intermittent Temperature
215 Degrees F
Number of Threads
12
Hardness
Shore D60 - 70
Includes Flange
Yes
Features
Easy to Install or Remove, Slotted 12-Point Head for Screwdriver, Socket or Wrench Tightening
Series
RPO Series

Description

Threaded Plug, RPO Series Series, Fits Thread Size 1 7/8 in, Outside Diameter 2.42 in, Overall Length 0.96 in, Includes Flange Yes, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.