Zoro Homepage

Threaded Plug, Red, High Density Polyethylene 200 PK

  • Mfr # RPO-112 99191242

  • Zoro # G2676951


product price: $201.99
/pk 200, $1.01/ea
Free Shipping & Returns

Key Features

Color
Red
Material
High Density Polyethylene
Thread Length
61/100 in
Maximum Intermittent Temperature
215 Degrees F
Number of Threads
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPO-112 99191242
Zoro #
G2676951
UPC #
-
Country of Origin
United States

Dimensions

Thread Length
61/100 in
Outside Diameter
1.45 in
Overall Length
0.92 in
Fits Thread Size
1 1/16 in

Details

Item
Threaded Plug
Color
Red
Material
High Density Polyethylene
Maximum Intermittent Temperature
215 Degrees F
Number of Threads
12
Maximum Continuous Temperature
165 Degrees F
Hardness
Shore D60 - 70
Includes Flange
Yes
Series
RPO Series
Thread Type
SAE
Features
Easy to Install or Remove, Slotted 12-Point Head for Screwdriver, Socket or Wrench Tightening

Description

Threaded Plug, RPO Series Series, Fits Thread Size 1 1/16 in, Outside Diameter 1.45 in, Overall Length 0.92 in, Includes Flange Yes, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.