Zoro Homepage

Threaded Plug, Red, High Density Polyethylene 200 PK

  • Mfr # RPO-116 99191243

  • Zoro # G2679690


product price: $232.99
/pk 200, $1.16/ea
Free Shipping & Returns

Key Features

Color
Red
Material
High Density Polyethylene
Thread Length
61/100 in
Maximum Continuous Temperature
165 Degrees F
Series
RPO Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPO-116 99191243
Zoro #
G2679690
UPC #
-
Country of Origin
United States

Dimensions

Thread Length
61/100 in
Overall Length
0.94 in
Fits Thread Size
1 5/16 in
Outside Diameter
1.74 in

Details

Item
Threaded Plug
Color
Red
Material
High Density Polyethylene
Maximum Continuous Temperature
165 Degrees F
Series
RPO Series
Includes Flange
Yes
Number of Threads
12
Maximum Intermittent Temperature
215 Degrees F
Hardness
Shore D60 - 70
Thread Type
SAE
Features
Easy to Install or Remove, Slotted 12-Point Head for Screwdriver, Socket or Wrench Tightening

Description

Threaded Plug, RPO Series Series, Fits Thread Size 1 5/16 in, Outside Diameter 1.74 in, Overall Length 0.94 in, Includes Flange Yes, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.