Threaded Plug, Red, High Density Polyethylene 6000 PK
Mfr # RPO-105 225306HB
Zoro # G2678187
product price: $1,046.99
/pk 6000, $0.17/ea
Free Shipping & Returns
Key Features
Color
Red
Material
High Density Polyethylene
Thread Length
17/50 in
Maximum Continuous Temperature
165 Degrees F
Series
RPO Series
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPO-105 225306HB
Zoro #
G2678187
UPC #
-
Country of Origin
United States
Dimensions
Thread Length
17/50 in
Outside Diameter
0.73 in
Overall Length
0.64 in
Fits Thread Size
1/2 in
Details
Item
Threaded Plug
Color
Red
Material
High Density Polyethylene
Maximum Continuous Temperature
165 Degrees F
Series
RPO Series
Thread Type
SAE
Hardness
Shore D60 - 70
Maximum Intermittent Temperature
215 Degrees F
Features
Easy to Install or Remove, Slotted 12-Point Head for Screwdriver, Socket or Wrench Tightening
Includes Flange
Yes
Number of Threads
20
Description
Threaded Plug, RPO Series Series, Fits Thread Size 1/2 in, Outside Diameter 0.73 in, Overall Length 0.64 in, Includes Flange Yes, Package Quantity 6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.