Threaded Plug, Red, High Density Polyethylene 6000 PK
Mfr # RPO-106 225506HB
Zoro # G2677986
product price: $1,147.99
/pk 6000, $0.19/ea
Free Shipping & Returns
Key Features
Color
Red
Material
High Density Polyethylene
Outside Diameter
0.8 in
Features
Easy to Install or Remove, Slotted 12-Point Head for Screwdriver, Socket or Wrench Tightening
Thread Type
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPO-106 225506HB
Zoro #
G2677986
UPC #
-
Country of Origin
United States
Dimensions
Outside Diameter
0.8 in
Thread Length
9/25 in
Overall Length
0.66 in
Fits Thread Size
9/16 in
Details
Item
Threaded Plug
Color
Red
Material
High Density Polyethylene
Features
Easy to Install or Remove, Slotted 12-Point Head for Screwdriver, Socket or Wrench Tightening
Thread Type
SAE
Includes Flange
Yes
Number of Threads
28
Maximum Continuous Temperature
165 Degrees F
Hardness
Shore D60 - 70
Maximum Intermittent Temperature
215 Degrees F
Series
RPO Series
Description
Threaded Plug, RPO Series Series, Fits Thread Size 9/16 in, Outside Diameter 0.8 in, Overall Length 0.66 in, Includes Flange Yes, Package Quantity 6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.