Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threaded Plug, Red, High Density Polyethylene 8000 PK

  • Mfr # RPO-104-24 225206HB

  • Zoro # G2678756


product price: $1,312.99
/pk 8000, $0.16/ea
Free Shipping & Returns

Key Features

Color
Red
Material
High Density Polyethylene
Thread Type
SAE
Fits Thread Size
7/16 in
Maximum Intermittent Temperature
215 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPO-104-24 225206HB
Zoro #
G2678756
UPC #
-
Country of Origin
United States

Dimensions

Fits Thread Size
7/16 in
Overall Length
0.6 in
Outside Diameter
0.66 in
Thread Length
17/50 in

Details

Item
Threaded Plug
Color
Red
Material
High Density Polyethylene
Thread Type
SAE
Maximum Intermittent Temperature
215 Degrees F
Series
RPO Series
Maximum Continuous Temperature
165 Degrees F
Features
Easy to Install or Remove, Slotted 12-Point Head for Screwdriver, Socket or Wrench Tightening
Includes Flange
Yes
Hardness
Shore D60 - 70
Number of Threads
24

Description

Threaded Plug, RPO Series Series, Fits Thread Size 7/16 in, Outside Diameter 0.66 in, Overall Length 0.6 in, Includes Flange Yes, Package Quantity 8000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.