Threaded Plug, Red, LDPE 100 PK
Mfr # PD-240 LDPE 99191194
Zoro # G2678729
product price: $172.99
/pk 100, $1.73/ea
Free Shipping & Returns
Key Features
Color
Red
Material
LDPE
Includes Flange
Yes
Flange Thickness
0.31 in
Series
PD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD-240 LDPE 99191194
Zoro #
G2678729
UPC #
-
Country of Origin
United States
Dimensions
Flange Thickness
0.31 in
Overall Diameter
2.31 in
Details
Item
Threaded Plug
Color
Red
Material
LDPE
Includes Flange
Yes
Series
PD
Standards
NAS 815, NAS 833
Maximum Continuous Temperature
150 Degrees F
Hardness
Shore D: 41 to 46; R10
Features
Flared Fitting, Knurled
Maximum Intermittent Temperature
175 Degrees F
Description
Threaded Plug, PD Series, LDPE, Red, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.