Threaded Plug, Red, LDPE 100 PK
Mfr # PD-HF-24 LDPE QHF241AK1
Zoro # G2680847
product price: $61.29
/pk 100, $0.61/eaKey Features
Color
Red
Material
LDPE
Flange Thickness
0.34 in
Maximum Intermittent Temperature
175 Degrees F
Series
PD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD-HF-24 LDPE QHF241AK1
Zoro #
G2680847
UPC #
-
Country of Origin
United States
Dimensions
Flange Thickness
0.34 in
Overall Diameter
2.22 in
Details
Item
Threaded Plug
Color
Red
Material
LDPE
Maximum Intermittent Temperature
175 Degrees F
Series
PD
Hardness
Shore D: 41 to 46; R10
Standards
NAS 815, NAS 833
Maximum Continuous Temperature
150 Degrees F
Features
Flared Fitting, Knurled
Includes Flange
Yes
Description
Threaded Plug, PD Series, LDPE, Red, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.