Threaded Plug, Red, LDPE 1000 PK
Mfr # PD-180 LDPE 205701HB
Zoro # G2666941
product price: $178.99
/pk 1000, $0.18/ea
Free Shipping & Returns
Key Features
Color
Red
Material
LDPE
Includes Flange
Yes
Maximum Intermittent Temperature
175 Degrees F
Series
PD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD-180 LDPE 205701HB
Zoro #
G2666941
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
1.75 in
Flange Thickness
0.25 in
Details
Item
Threaded Plug
Color
Red
Material
LDPE
Includes Flange
Yes
Maximum Intermittent Temperature
175 Degrees F
Series
PD
Maximum Continuous Temperature
150 Degrees F
Standards
NAS 815, NAS 833
Hardness
Shore D: 41 to 46; R10
Features
Flared Fitting, Knurled
Description
Threaded Plug, PD Series, LDPE, Red, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.