Zoro Homepage

Threaded Plug, Red, LDPE, 1000 PK

  • Mfr # PD-40 LDPE 99191174

  • Zoro # G2668116


product price: $170.99
/pk 1000, $0.17/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Overall Diameter
0.62 in
Flange Thickness
0.19 in
Maximum Intermittent Temperature
175 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-40 LDPE 99191174
Zoro #
G2668116
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
0.62 in
Flange Thickness
0.19 in
Height
0.72 in
For Thread Size
7/16"-20
For Dash Size
-4
For Tube Size
1/4 in
End Outside Diameter
0.62 in
End Thickness
0.19 in

Details

Item
Threaded Plug
Color
Red
Material
LDPE
Maximum Intermittent Temperature
175 Degrees F
Standards
IATF 16949, ISO 13485, ISO 14001, ISO 9001
Maximum Continuous Temperature
150 Degrees F
Hardness
Shore D: 41 to 46; R10
Includes Flange
Yes
Features
Flared Fitting, Knurled
Series
PD
Service Temperature - Minimum
-94 Degrees F
For Thread Type
Flared JIC
Service Temperature - Maximum
175 Degrees F
For Use With
Flared JIC Fittings

Description

Threaded Plug, Series PD, Material LDPE, Color Red, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.