Threaded Plug, Red, LDPE, 1000 PK
Mfr # PD-60 LDPE 99191178
Zoro # G2667346
product price: $225.99
/pk 1000, $0.23/ea
Free Shipping & Returns
Key Features
Color
Red
Material
LDPE
Maximum Continuous Temperature
150 Degrees F
Features
Flared Fitting, Knurled
Includes Flange
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD-60 LDPE 99191178
Zoro #
G2667346
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
0.81 in
Flange Thickness
0.25 in
For Dash Size
-6
For Thread Size
9/16"-18
End Outside Diameter
0.81 in
Height
0.75 in
For Tube Size
3/8 in
End Thickness
0.25 in
Details
Item
Threaded Plug
Color
Red
Material
LDPE
Maximum Continuous Temperature
150 Degrees F
Features
Flared Fitting, Knurled
Includes Flange
Yes
Maximum Intermittent Temperature
175 Degrees F
Hardness
Shore D: 41 to 46; R10
Series
PD
Standards
IATF 16949, ISO 13485, ISO 14001, ISO 9001
For Use With
Flared JIC Fittings
Service Temperature - Minimum
-94 Degrees F
Service Temperature - Maximum
175 Degrees F
For Thread Type
Flared JIC
Description
Threaded Plug, Series PD, Material LDPE, Color Red, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.