Zoro Homepage

Threaded Plug, Red, LDPE, 1000 PK

  • Mfr # PD-65 LDPE 99191179

  • Zoro # G2666740


product price: $225.99
/pk 1000, $0.23/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Flange Thickness
0.25 in
Includes Flange
Yes
Hardness
Shore D: 41 to 46; R10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-65 LDPE 99191179
Zoro #
G2666740
UPC #
-
Country of Origin
United States

Dimensions

Flange Thickness
0.25 in
Overall Diameter
0.81 in
For Thread Size
5/8"-18
End Outside Diameter
0.81 in
Height
0.84 in
For Tube Size
3/8 in
End Thickness
0.25 in

Details

Item
Threaded Plug
Color
Red
Material
LDPE
Includes Flange
Yes
Hardness
Shore D: 41 to 46; R10
Maximum Continuous Temperature
150 Degrees F
Maximum Intermittent Temperature
175 Degrees F
Standards
IATF 16949, ISO 13485, ISO 14001, ISO 9001
Features
Flared Fitting, Knurled
Series
PD
Service Temperature - Maximum
175 Degrees F
For Thread Type
Flared JIC
Service Temperature - Minimum
-94 Degrees F
For Use With
Flared JIC Fittings

Description

Threaded Plug, Series PD, Material LDPE, Color Red, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.