Threaded Plug, Red, LDPE 1000 PK
Mfr # PDE-5 99191537
Zoro # G2680442
product price: $207.99
/pk 1000, $0.21/ea
Free Shipping & Returns
Key Features
Color
Red
Material
LDPE
Includes Flange
No
Hardness
Shore D: 41 to 46; R10
Series
PDE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDE-5 99191537
Zoro #
G2680442
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
0.63 in
Details
Item
Threaded Plug
Color
Red
Material
LDPE
Includes Flange
No
Hardness
Shore D: 41 to 46; R10
Series
PDE
Maximum Continuous Temperature
150 Degrees F
Maximum Intermittent Temperature
175 Degrees F
Features
Knurled for Ease of Use and to Aid With Finger Tightening Installation and Removal
Description
Threaded Plug, PDE Series, LDPE, Red, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.