Zoro Homepage

Threaded Plug, Red, LDPE 1000 PK

  • Mfr # PDE-8 99191539

  • Zoro # G2681337


product price: $251.99
/pk 1000, $0.25/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Series
PDE
Maximum Continuous Temperature
150 Degrees F
Overall Diameter
0.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDE-8 99191539
Zoro #
G2681337
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
0.87 in

Details

Item
Threaded Plug
Color
Red
Material
LDPE
Series
PDE
Maximum Continuous Temperature
150 Degrees F
Maximum Intermittent Temperature
175 Degrees F
Hardness
Shore D: 41 to 46; R10
Features
Knurled for Ease of Use and to Aid With Finger Tightening Installation and Removal
Includes Flange
No

Description

Threaded Plug, PDE Series, LDPE, Red, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.