Zoro Homepage

Threaded Plug, Red, LDPE 1200 PK

  • Mfr # PD-HF-18 LDPE HF181EKE

  • Zoro # G2678832


product price: $161.99
/pk 1200, $0.13/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Series
PD
Overall Diameter
1.5 in
Maximum Intermittent Temperature
175 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-HF-18 LDPE HF181EKE
Zoro #
G2678832
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
1.5 in
Flange Thickness
0.25 in

Details

Item
Threaded Plug
Color
Red
Material
LDPE
Series
PD
Maximum Intermittent Temperature
175 Degrees F
Maximum Continuous Temperature
150 Degrees F
Includes Flange
Yes
Standards
NAS 815, NAS 833
Features
Flared Fitting, Knurled
Hardness
Shore D: 41 to 46; R10

Description

Threaded Plug, PD Series, LDPE, Red, Package Quantity 1200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.